Specifications
Dimensions
- Weight0.073 lb
Details
- ColorBlack
- Manufacturer Upc Number00093045978786
- Minimum Order Quantity1
- Product TypesWind Screen
- TypeWind Screen
- UPC_NO00093045978786
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)