Motion
7000006370 3M INTERAM MAT I-10, 50 IN X 75 FT, 1 ROLL/CASE

3M
7000006370 3M INTERAM MAT I-10, 50 IN X 75 FT, 1 ROLL/CASE

3M™ Interam™ Mat I-10, 50 in x 75 ft, 1 roll/case
MI ITEM #09479747
MFR #7000006370 3M INTERAM MAT I-10, 50 IN X 75 FT, 1 ROLL/CASE
List Price$1,630.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000006370 3M INTERAM MAT I-10, 50 IN X 75 FT, 1 ROLL/CASE

3M™ Interam™ Mat I-10, 50 in x 75 ft, 1 roll/case
MI ITEM #09479747
MFR #7000006370 3M INTERAM MAT I-10, 50 IN X 75 FT, 1 ROLL/CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,630.54/each for your price

Overview

Mfr description
7000006370 3M INTERAM MAT I-10, 50
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic fiber based materials expand in thickness only to provide low-density insulation when exposed to high temperatures or flames
  • Flexible mats can conform around complex shapes and surfaces to allow them to be easily incorporated into various fire protection systems
  • Allows heat dissipation in unexpected state
  • Lightweight mats are easily cut to the desired size and shape
  • Easy to install and no surface preparation is required

Specifications

  • Manufacturer Upc Number
    00051115007019
  • Minimum Order Quantity
    1
  • Overall Length
    75 ft
  • Product Types
    Endothermic Mat
  • UPC_NO
    00051115007019
  • Weight
    85.7 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought