1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7000059366 3M INTERAM MAT I-10, 50 IN X 25 FT, 1 ROLL/CASE
3M™ Interam™ Mat I-10, 50 in x 25 ft, 1 roll/case
MI ITEM #
09479749
MFR #
7000059366 3M INTERAM MAT I-10, 50 IN X 25 FT, 1 ROLL/CASE
Price
$1,448.71
/each
Qty
Add to Cart
Previous Page
Home
3M 7000059366 3M INTERAM MAT I-10, 50 IN X 25 FT, 1 ROLL/CASE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7000059366 3M INTERAM MAT I-10, 50 IN X 25 FT, 1 ROLL/CASE
3M™ Interam™ Mat I-10, 50 in x 25 ft, 1 roll/case
MI ITEM #
09479749
MFR #
7000059366 3M INTERAM MAT I-10, 50 IN X 25 FT, 1 ROLL/CASE
Mfr description
7000059366 3M INTERAM MAT I-10, 50
For industrial/occupational use only. Not for consumer sale or use.
Ceramic fiber based materials expand in thickness only to provide low-density insulation when exposed to high temperatures or flames
Flexible mats can conform around complex shapes and surfaces to allow them to be easily incorporated into various fire protection systems
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,448
.71
/each
Add to Cart
Specifications
Dimensions
Overall Length
25 ft
Overall Thickness
0.1875 in
Overall Width
50 in
Weight
87.2 lb
Details
Color
Gray
Manufacturer Upc Number
00051115007026
Minimum Order Quantity
1
Product Types
Endothermic Mat
UPC_NO
00051115007026
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items