Motion
7000149314 3M CROSS-ARM MOUNTING BRACKET MB-1, GALVANIZED STEEL, 10 /C

3M
7000149314 3M CROSS-ARM MOUNTING BRACKET MB-1, GALVANIZED STEEL, 10 /C

3M™ Cross-Arm Mounting Bracket MB-1, galvanized steel, 10 /Case
Mi Item #09479776
MFR #7000149314 3M CROSS-ARM MOUNTING BRACKET MB-1, GALVANIZED STEEL, 10 /C
Price$26.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000149314 3M CROSS-ARM MOUNTING BRACKET MB-1, GALVANIZED STEEL, 10 /C

3M™ Cross-Arm Mounting Bracket MB-1, galvanized steel, 10 /Case
Mi Item #09479776
MFR #7000149314 3M CROSS-ARM MOUNTING BRACKET MB-1, GALVANIZED STEEL, 10 /C

Mfr description
7000149314 3M CROSS-ARM MOUNTING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Galvanized steel construction for durability
  • Used in conjuction with MB and MBS Series mounting brackets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.98/each

Specifications

Dimensions

  • Weight
    4.055 lb

Details

  • Manufacturer Upc Number
    00054007112303
  • Material
    Galvanized Steel
  • UPC_NO
    00054007112303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)