Motion
7000149344 3M CROSS-ARM MOUNTING BRACKET MB-6, GALVANIZED STEEL, CABLE

3M
7000149344 3M CROSS-ARM MOUNTING BRACKET MB-6, GALVANIZED STEEL, CABLE

3M™ Cross-Arm Mounting Bracket MB-6, galvanized steel, Cable O.D. Range of 1.80-2.40 in (46-61 mm), 10 per case
MI ITEM #09479779
MFR #7000149344 3M CROSS-ARM MOUNTING BRACKET MB-6, GALVANIZED STEEL, CABLE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000149344 3M CROSS-ARM MOUNTING BRACKET MB-6, GALVANIZED STEEL, CABLE

3M™ Cross-Arm Mounting Bracket MB-6, galvanized steel, Cable O.D. Range of 1.80-2.40 in (46-61 mm), 10 per case
MI ITEM #09479779
MFR #7000149344 3M CROSS-ARM MOUNTING BRACKET MB-6, GALVANIZED STEEL, CABLE

Mfr description
7000149344 3M CROSS-ARM MOUNTING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Single clamp offers firm holding
  • Can be used in contaminated environments
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1.8 in
  • Weight
    1.051 lb
  • Width
    2.4 in

Details

  • Manufacturer Upc Number
    00054007082866
  • Material
    Galvanized Steel
  • UPC_NO
    00054007082866

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)