Overview
Mfr description
7000132584 3M HEAT SHRINKABLE MEDIUM
- For industrial/occupational use only. Not for consumer sale or use.
- Superior resistance to abrasion, corrosion and chemicals
- Offers reliable performance for electrical splices, connections and terminations
- Suitable for large transitions, splices and battery cables
- Made of black cross-linked polyolefin
- Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
- Flame-retardant
Specifications
- ColorBlack
- Overall Length4 ft
- Features & Benefits• For industrial/occupational use only. Not for consumer sale or use.• Superior resistance to abrasion, corrosion and chemicals • Offers reliable performance for electrical splices, connections and terminations • Suitable for large transitions, splices and battery cables • Made of black cross-linked polyolefin • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • Flame-retardant
- Manufacturer Upc Number00051135362488
- UPC_NO00051135362488
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data