Motion
7010396792 3M MEDIUM-WALL, FLAME-RETARDANT CABLE SLEEVE MDT-1100-4

3M
7010396792 3M MEDIUM-WALL, FLAME-RETARDANT CABLE SLEEVE MDT-1100-4

3M™ Medium-Wall, Flame-Retardant Cable Sleeve MDT-1100-48A, Red, #2 - 2/0 AWG, 4 ft. lengths, 20/case
Mi Item #09479794
MFR #7010396792 3M MEDIUM-WALL, FLAME-RETARDANT CABLE SLEEVE MDT-1100-4
Price$45.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010396792 3M MEDIUM-WALL, FLAME-RETARDANT CABLE SLEEVE MDT-1100-4

3M™ Medium-Wall, Flame-Retardant Cable Sleeve MDT-1100-48A, Red, #2 - 2/0 AWG, 4 ft. lengths, 20/case
Mi Item #09479794
MFR #7010396792 3M MEDIUM-WALL, FLAME-RETARDANT CABLE SLEEVE MDT-1100-4

Mfr description
7010396792 3M MEDIUM-WALL,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Superior resistance to abrasion, corrosion and chemicals
  • Offers reliable performance for electrical splices, connections and terminations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.27/each

Specifications

Dimensions

  • Length
    48 in
  • Overall Length
    48 in

Details

  • Color
    Red
  • Manufacturer Upc Number
    00051135362501
  • ManufacturerName (description attribute)
    3M
  • UPC_NO
    00051135362501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)