Specifications
Dimensions
- Weight0.03 lb
Details
- Manufacturer Upc Number00051128568279
- Minimum Order Quantity250
- Package Quantity30
- Product TypesConnector
- UPC_NO00051128568279
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)