Specifications
Dimensions
- Weight0.028 lb
Details
- Manufacturer Upc Number00051128568286
- Minimum Order Quantity400
- Product TypesConnector
- UPC_NO00051128568286
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)