Motion
7010320783 3M SCOTCHLOK LOCKING FORK HEATSHRINK, 25/BOTTLE, MH10-14FLX,  S

3M
7010320783 3M SCOTCHLOK LOCKING FORK HEATSHRINK, 25/BOTTLE, MH10-14FLX, S

7010320783 3M SCOTCHLOK LOCKING FORK HEATSHRINK, 25/BOTTLE, MH10-14FLX, S
MI ITEM #09479886
MFR #7010320783 3M SCOTCHLOK LOCKING FORK HEATSHRINK, 25/BOTTLE, MH10-14FLX, S
List Price$3.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010320783 3M SCOTCHLOK LOCKING FORK HEATSHRINK, 25/BOTTLE, MH10-14FLX, S

7010320783 3M SCOTCHLOK LOCKING FORK HEATSHRINK, 25/BOTTLE, MH10-14FLX, S
MI ITEM #09479886
MFR #7010320783 3M SCOTCHLOK LOCKING FORK HEATSHRINK, 25/BOTTLE, MH10-14FLX, S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.14/each for your price

Overview

Mfr description
7010320783 3M SCOTCHLOK LOCKING FORK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Brazed-seam terminal uses yellow pre-insulated, heat shrink tubing and ensures a secure fit while offering reliable performance
  • When crimped and shrunk, pre-insulated adhesive-lined polyolefin offers seal resistance to water and salt
  • Spring-like tongue firmly fits around the stud
  • Stud size 1/4 in
  • Accommodates wire sizes 12 to 10 AWG
  • Electrolytic copper construction offers good conductivity
  • Withstands a maximum temperature of 221 degrees F (105 degrees C)
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 25/carton, 125/case

Specifications

  • Manufacturer Upc Number
    00051128588932
  • UPC_NO
    10051128588939

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought