Overview
Mfr description
7000043569 3M PELTOR HEADSET CURLY
- For industrial/occupational use only. Not for consumer sale or use.
- 4-Pole Molded Plug
- 1 EA/Case
Specifications
- TypeCable
- ApplicationElectrical
- Intrinsically Safe StandardNo
- Manufacturer Upc Number04054596901988
- Minimum Order Quantity1
- Product TypesCable
- UPC_NO07318640052079
- Weight7.3 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data