Motion
7010496315 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 14EF1, 8X1X

3M
7010496315 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 14EF1, 8X1X

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 14EF1, 8X1X2, X=1, U=3/4, V=35 D220 630HJ, R=.062 - MMMPBDW48809
MI ITEM #09480565
MFR #7010496315 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 14EF1, 8X1X
List Price$8,684.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010496315 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 14EF1, 8X1X

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 14EF1, 8X1X2, X=1, U=3/4, V=35 D220 630HJ, R=.062 - MMMPBDW48809
MI ITEM #09480565
MFR #7010496315 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 14EF1, 8X1X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,684.31/each for your price

Overview

Mfr description
7010496315 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00638060006474
  • UPC_NO
    00638060006474
  • Abrasive Material
    Diamond
  • Overall Diameter
    8 in
  • Overall Thickness
    1 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    5.007 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text