Motion
7100137549 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 6PHU 1A1 127

3M
7100137549 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 6PHU 1A1 127

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 6PHU 1A1 127-10-9.5-31.75 D64X96A - MMMPBDW51666
MI ITEM #09480666
MFR #7100137549 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 6PHU 1A1 127
List Price$1,606.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100137549 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 6PHU 1A1 127

3M™ Polyimide Hybrid Bond Diamond Wheels and Tools, 6PHU 1A1 127-10-9.5-31.75 D64X96A - MMMPBDW51666
MI ITEM #09480666
MFR #7100137549 3M POLYIMIDE HYBRID BOND DIAMOND WHEELS AND TOOLS, 6PHU 1A1 127

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,606.92/each for your price

Overview

Mfr description
7100137549 3M POLYIMIDE HYBRID BOND
  • For industrial/occupational use only. Not for consumer sale or use.- High-performance, metal-hybrid bond and diamond grit system ensure improved cutting-edge quality - Improved profiling capability and surface quality - Reduced set-up and dressing efforts - Durable with low wheel wear resulting in reduced cost per piece - Ideal for medium and large contact areas and grinding operations with high infeed

Specifications

  • Manufacturer Upc Number
    00076308200626
  • UPC_NO
    00076308200626
  • Abrasive Material
    Diamond
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- High-performance, metal-hybrid bond and diamond grit system ensure improved cutting-edge quality - Improved profiling capability and surface quality - Reduced set-up and dressing efforts - Durable with low wheel wear resulting in reduced cost per piece - Ideal for medium and large contact areas and grinding operations with high infeed
  • Weight
    1.636 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text