Motion
7010491855 3M RESIN BOND CBN WHEELS AND TOOLS, 6A9, 7X3/4X1-1/2, X=1/8,

3M
7010491855 3M RESIN BOND CBN WHEELS AND TOOLS, 6A9, 7X3/4X1-1/2, X=1/8,

3M™ Resin Bond CBN Wheels and Tools, 6A9, 7X3/4X1-1/2, X=1/8, U=3/16 B80 153BK - MMMRBBW0335
MI ITEM #09480851
MFR #7010491855 3M RESIN BOND CBN WHEELS AND TOOLS, 6A9, 7X3/4X1-1/2, X=1/8,
Price$850.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010491855 3M RESIN BOND CBN WHEELS AND TOOLS, 6A9, 7X3/4X1-1/2, X=1/8,

3M™ Resin Bond CBN Wheels and Tools, 6A9, 7X3/4X1-1/2, X=1/8, U=3/16 B80 153BK - MMMRBBW0335
MI ITEM #09480851
MFR #7010491855 3M RESIN BOND CBN WHEELS AND TOOLS, 6A9, 7X3/4X1-1/2, X=1/8,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$850.54/each

Specifications

Dimensions

  • Overall Diameter
    7 in
  • Overall Thickness
    0.75 in
  • Weight
    3.705 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Manufacturer Upc Number
    00076308236151
  • UPC_NO
    00076308236151

Overview

Mfr description
7010491855 3M RESIN BOND CBN WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought