Motion
7010494507 3M RESIN BOND CBN WHEELS AND TOOLS, 2A2T, 18X1.969X7.875, X=.

3M
7010494507 3M RESIN BOND CBN WHEELS AND TOOLS, 2A2T, 18X1.969X7.875, X=.

3M™ Resin Bond CBN Wheels and Tools, 2A2T, 18X1.969X7.875, X=.197 B220 143BI, W=2 - MMMRBBW18435
MI ITEM #09480856
MFR #7010494507 3M RESIN BOND CBN WHEELS AND TOOLS, 2A2T, 18X1.969X7.875, X=.
List Price$6,742.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010494507 3M RESIN BOND CBN WHEELS AND TOOLS, 2A2T, 18X1.969X7.875, X=.

3M™ Resin Bond CBN Wheels and Tools, 2A2T, 18X1.969X7.875, X=.197 B220 143BI, W=2 - MMMRBBW18435
MI ITEM #09480856
MFR #7010494507 3M RESIN BOND CBN WHEELS AND TOOLS, 2A2T, 18X1.969X7.875, X=.

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,742.30/each for your price

Overview

Mfr description
7010494507 3M RESIN BOND CBN WHEELS
  • For industrial/occupational use only. Not for consumer sale or use.- Cubic boron nitride abrasive mineral provides fast cut rates at high temperatures - The resin bond system balances cut rate with good form retention - Designed for water based coolants - Arbor holes are made to customer specifications, so you get exactly the size you need - Best used for grinding high speed steel, tool steels, and ferrous metals

Specifications

  • Manufacturer Upc Number
    00076308266943
  • UPC_NO
    00076308266943
  • Overall Diameter
    18 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Cubic boron nitride abrasive mineral provides fast cut rates at high temperatures - The resin bond system balances cut rate with good form retention - Designed for water based coolants - Arbor holes are made to customer specifications, so you get exactly the size you need - Best used for grinding high speed steel, tool steels, and ferrous metals
  • Weight
    5.955 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text