Motion
7010492716 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 7X1/2X1-1/4,

3M
7010492716 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 7X1/2X1-1/4,

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 7X1/2X1-1/4, X=1/8 D120 663BI - MMMRBDW28480
MI ITEM #09481088
MFR #7010492716 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 7X1/2X1-1/4,
List Price$814.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010492716 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 7X1/2X1-1/4,

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 7X1/2X1-1/4, X=1/8 D120 663BI - MMMRBDW28480
MI ITEM #09481088
MFR #7010492716 3M RESIN BOND DIAMOND WHEELS AND TOOLS, 1A1, 7X1/2X1-1/4,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$814.18/each for your price

Overview

Mfr description
7010492716 3M RESIN BOND DIAMOND
  • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive for use when grinding cemented carbide, tungsten carbide, and ceramics - Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel - Designed to provide both balanced form retention and free cutting performance - Various wheel shapes and sizes available - Arbor holes are made to customer specifications

Specifications

  • Manufacturer Upc Number
    00076308245979
  • UPC_NO
    00076308245979
  • Abrasive Material
    Diamond
  • Overall Diameter
    7 in
  • Overall Thickness
    0.5 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Diamond abrasive for use when grinding cemented carbide, tungsten carbide, and ceramics - Durable resin bond resists deterioration from heat, extending the life of the abrasive wheel - Designed to provide both balanced form retention and free cutting performance - Various wheel shapes and sizes available - Arbor holes are made to customer specifications
  • Weight
    3.705 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought