Motion
7010493595 3M RESIN BOND DIAMOND WHEEL 3A1, 3X.394X.7874, X=1/2, U=.236 D50

3M
7010493595 3M RESIN BOND DIAMOND WHEEL 3A1, 3X.394X.7874, X=1/2, U=.236 D50

3M™ Resin Bond Diamond Wheel 3A1,3X.394X.7874,X=1/2,U=.236 D500 644DI - MMMRBDW44486
MI ITEM #09481501
MFR #7010493595 3M RESIN BOND DIAMOND WHEEL 3A1, 3X.394X.7874, X=1/2, U=.236 D50
List Price$667.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010493595 3M RESIN BOND DIAMOND WHEEL 3A1, 3X.394X.7874, X=1/2, U=.236 D50

3M™ Resin Bond Diamond Wheel 3A1,3X.394X.7874,X=1/2,U=.236 D500 644DI - MMMRBDW44486
MI ITEM #09481501
MFR #7010493595 3M RESIN BOND DIAMOND WHEEL 3A1, 3X.394X.7874, X=1/2, U=.236 D50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$667.83/each for your price

Overview

Mfr description
7010493595 3M RESIN BOND DIAMOND WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00076308255817
  • UPC_NO
    00076308255817
  • Abrasive Material
    Diamond
  • Overall Diameter
    3 in
  • Overall Thickness
    0.394 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    136.077 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought