Motion
7010497907 3M CUT-OFF WHEEL 664BL, 1A1, 3X3/8X1-1/4, X=3/8 D120 664BL-MM

3M
7010497907 3M CUT-OFF WHEEL 664BL, 1A1, 3X3/8X1-1/4, X=3/8 D120 664BL-MM

3M™ Cut-Off Wheel 664BL, 1A1, 3X3/8X1-1/4, X=3/8 D120 664BL-MMMRBDW52270
MI ITEM #09481669
MFR #7010497907 3M CUT-OFF WHEEL 664BL, 1A1, 3X3/8X1-1/4, X=3/8 D120 664BL-MM
List Price$537.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010497907 3M CUT-OFF WHEEL 664BL, 1A1, 3X3/8X1-1/4, X=3/8 D120 664BL-MM

3M™ Cut-Off Wheel 664BL, 1A1, 3X3/8X1-1/4, X=3/8 D120 664BL-MMMRBDW52270
MI ITEM #09481669
MFR #7010497907 3M CUT-OFF WHEEL 664BL, 1A1, 3X3/8X1-1/4, X=3/8 D120 664BL-MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$537.68/each for your price

Overview

Mfr description
7010497907 3M CUT-OFF WHEEL 664BL,
  • For industrial/occupational use only. Not for consumer sale or use.- Resin bond diamond abrasive construction - Designed to provide a balance of good cut and form retention - Used for trimming off carbide blanks to length - Designed for use with water based coolants - In stock and available for fast two-day shipping from within the US

Specifications

  • Manufacturer Upc Number
    00638060027561
  • UPC_NO
    00638060027561
  • Overall Diameter
    3 in
  • Overall Thickness
    0.375 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Resin bond diamond abrasive construction - Designed to provide a balance of good cut and form retention - Used for trimming off carbide blanks to length - Designed for use with water based coolants - In stock and available for fast two-day shipping from within the US
  • Weight
    8.8 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text