Motion
7000133140 3M SCOTCHLOK NYLON INSULATED SEAMLESS BUTT CONNECTOR, 12-

3M
7000133140 3M SCOTCHLOK NYLON INSULATED SEAMLESS BUTT CONNECTOR, 12-

3M™ Scotchlok ™ Nylon Insulated Seamless Butt Connector, 12-10 awg, built-in wire stop for correct positioning, 4000/Case
MI ITEM #09481710
MFR #7000133140 3M SCOTCHLOK NYLON INSULATED SEAMLESS BUTT CONNECTOR, 12-
List Price$1.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000133140 3M SCOTCHLOK NYLON INSULATED SEAMLESS BUTT CONNECTOR, 12-

3M™ Scotchlok ™ Nylon Insulated Seamless Butt Connector, 12-10 awg, built-in wire stop for correct positioning, 4000/Case
MI ITEM #09481710
MFR #7000133140 3M SCOTCHLOK NYLON INSULATED SEAMLESS BUTT CONNECTOR, 12-

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.46/each for your price

Overview

Mfr description
7000133140 3M SCOTCHLOK NYLON
  • For industrial/occupational use only. Not for consumer sale or use.
  • Yellow nylon-insulated, seamless barrel ensures a secure fit and offers reliable performance
  • Offers electrical connection to a pre-stripped end of a stranded wire
  • Built-in wire stop for correct positioning
  • Accommodates wire sizes 12 to 10 AWG
  • Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant

Specifications

  • Color
    Yellow
  • Overall Length
    1.2 in
  • Manufacturer Upc Number
    00054007020806
  • UPC_NO
    00054007020806

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text