Motion
7000133299 3M SCOTCHLOK BLOCK FORK NYLON INSULATED, 50/BOTTLE, MNG10-6FB

3M
7000133299 3M SCOTCHLOK BLOCK FORK NYLON INSULATED, 50/BOTTLE, MNG10-6FB

3M™ Scotchlok™ Block Fork Nylon Insulated, 50/bottle, MNG10-6FBX, suitable for use in a terminal block, 500/Case
Mi Item #09481747
MFR #7000133299 3M SCOTCHLOK BLOCK FORK NYLON INSULATED, 50/BOTTLE, MNG10-6FB
Price$2.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000133299 3M SCOTCHLOK BLOCK FORK NYLON INSULATED, 50/BOTTLE, MNG10-6FB

3M™ Scotchlok™ Block Fork Nylon Insulated, 50/bottle, MNG10-6FBX, suitable for use in a terminal block, 500/Case
Mi Item #09481747
MFR #7000133299 3M SCOTCHLOK BLOCK FORK NYLON INSULATED, 50/BOTTLE, MNG10-6FB

Mfr description
7000133299 3M SCOTCHLOK BLOCK FORK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Yellow nylon-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, seamless brass sleeve offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.43/each

Specifications

Dimensions

  • Overall Length
    1.03 in
  • Overall Width
    0.32 in
  • Weight
    0.006 lb

Details

  • Color
    Yellow
  • Manufacturer Upc Number
    00051128586891
  • Minimum Order Quantity
    500
  • UPC_NO
    00051128586891
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)