1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100165134 3M SCOTCHLOK FEMALE DISCONNECT, 16-14 AWG, MAX. TEMP. -40
3M™ Scotchlok™ Female Disconnect, 16-14 AWG, Max. Temp. -40 to 221 °F (-40 to 105 °C)
MI ITEM #
09481774
MFR #
7100165134 3M SCOTCHLOK FEMALE DISCONNECT, 16-14 AWG, MAX. TEMP. -40
Price
$0.92
/each
Qty
Add to Cart
Previous Page
Home
3M 7100165134 3M SCOTCHLOK FEMALE DISCONNECT, 16-14 AWG, MAX. TEMP. -40
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100165134 3M SCOTCHLOK FEMALE DISCONNECT, 16-14 AWG, MAX. TEMP. -40
3M™ Scotchlok™ Female Disconnect, 16-14 AWG, Max. Temp. -40 to 221 °F (-40 to 105 °C)
MI ITEM #
09481774
MFR #
7100165134 3M SCOTCHLOK FEMALE DISCONNECT, 16-14 AWG, MAX. TEMP. -40
Mfr description
7100165134 3M SCOTCHLOK FEMALE
For industrial/occupational use only. Not for consumer sale or use.
Allows for quick and easy disconnect of wires
Made of durable brass for good conductivity and has corrosion-resistant tin plating
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$0
.92
/each
Add to Cart
Specifications
Dimensions
Overall Length
0.77 in
Weight
0.002 lb
Details
Manufacturer Upc Number
00051128574379
Minimum Order Quantity
1000
UPC_NO
00051128574379
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items