Motion
7100022868 3M SCOTCHLOK FORK NYLON INSULATED, 100/BOTTLE, MNG14-8FX, WI

3M
7100022868 3M SCOTCHLOK FORK NYLON INSULATED, 100/BOTTLE, MNG14-8FX, WI

3M™ Scotchlok™ Fork Nylon Insulated, 100/bottle, MNG14-8FX, wider-tongue design for use on free-standing studs, 500/Case
MI ITEM #09481819
MFR #7100022868 3M SCOTCHLOK FORK NYLON INSULATED, 100/BOTTLE, MNG14-8FX, WI
List Price$2.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100022868 3M SCOTCHLOK FORK NYLON INSULATED, 100/BOTTLE, MNG14-8FX, WI

3M™ Scotchlok™ Fork Nylon Insulated, 100/bottle, MNG14-8FX, wider-tongue design for use on free-standing studs, 500/Case
MI ITEM #09481819
MFR #7100022868 3M SCOTCHLOK FORK NYLON INSULATED, 100/BOTTLE, MNG14-8FX, WI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.21/each for your price

Overview

Mfr description
7100022868 3M SCOTCHLOK FORK NYLON
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue nylon-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, seamless brass sleeve offers easy insertion of wires
  • Wider-tongue design for use on free-standing studs
  • Stud size #8
  • Accommodates wire sizes 16 to 14 AWG
  • Electrolytic copper construction offers good conductivity
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 100/carton, 500/case

Specifications

  • Color
    Blue
  • Manufacturer Upc Number
    00051128586662
  • Minimum Order Quantity
    100
  • Overall Length
    0.91 in
  • Overall Width
    0.34 in
  • UPC_NO
    00051128586662
  • Weight
    0.004 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text