Motion
7100165136 3M SCOTCHLOK FEMALE DISCONNECT, 22-18 AWG, MAX. TEMP. -40

3M
7100165136 3M SCOTCHLOK FEMALE DISCONNECT, 22-18 AWG, MAX. TEMP. -40

3M™ Scotchlok™ Female Disconnect, 22-18 AWG, Max. Temp. -40 to 221 °F (-40 to 105 °C)
MI ITEM #09481833
MFR #7100165136 3M SCOTCHLOK FEMALE DISCONNECT, 22-18 AWG, MAX. TEMP. -40
Price$1.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100165136 3M SCOTCHLOK FEMALE DISCONNECT, 22-18 AWG, MAX. TEMP. -40

3M™ Scotchlok™ Female Disconnect, 22-18 AWG, Max. Temp. -40 to 221 °F (-40 to 105 °C)
MI ITEM #09481833
MFR #7100165136 3M SCOTCHLOK FEMALE DISCONNECT, 22-18 AWG, MAX. TEMP. -40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.00/each

Specifications

Dimensions

  • Overall Length
    0.77 in
  • Weight
    0.907 g

Details

  • Manufacturer Upc Number
    00051128574454
  • Minimum Order Quantity
    1000
  • UPC_NO
    00051128574454

Overview

Mfr description
7100165136 3M SCOTCHLOK FEMALE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Allows for quick and easy disconnect of wires
  • Made of durable brass for good conductivity and has corrosion-resistant tin plating
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • Rated 600V for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought