Motion
7000133195 3M SCOTCHLOK FEMALE DISCONNECT, NYLON INSULATED W/INSULATI

3M
7000133195 3M SCOTCHLOK FEMALE DISCONNECT, NYLON INSULATED W/INSULATI

3M™ Scotchlok™ Female Disconnect, Nylon Insulated w/Insulation Grip Bullet Style, MNG18-180DFIK-A, 1000/Case
Mi Item #09481841
MFR #7000133195 3M SCOTCHLOK FEMALE DISCONNECT, NYLON INSULATED W/INSULATI
Price$1.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000133195 3M SCOTCHLOK FEMALE DISCONNECT, NYLON INSULATED W/INSULATI

3M™ Scotchlok™ Female Disconnect, Nylon Insulated w/Insulation Grip Bullet Style, MNG18-180DFIK-A, 1000/Case
Mi Item #09481841
MFR #7000133195 3M SCOTCHLOK FEMALE DISCONNECT, NYLON INSULATED W/INSULATI

Mfr description
7000133195 3M SCOTCHLOK FEMALE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Red nylon-insulated, butted-seam barrel with a funnel-designed, seamless brass sleeve offers easy insertion of wires
  • Dents and rolled edges of this female disconnect terminal offer excellent holding force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.33/each

Specifications

Dimensions

  • Overall Length
    1 in
  • Weight
    0.003 lb

Details

  • Color
    Red
  • Manufacturer Upc Number
    00051138980849
  • Minimum Order Quantity
    1000
  • UPC_NO
    00051138980849
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)