Motion
7100165177 3M SCOTCHLOK MALE DISCONNECT, NYLON INSULATED W/INSULATI

3M
7100165177 3M SCOTCHLOK MALE DISCONNECT, NYLON INSULATED W/INSULATI

3M™ Scotchlok™ Male Disconnect, Nylon Insulated w/Insulation Grip Bullet Style MNG18-180DMK-A, 1000/Case
MI ITEM #09481843
MFR #7100165177 3M SCOTCHLOK MALE DISCONNECT, NYLON INSULATED W/INSULATI
List Price$0.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100165177 3M SCOTCHLOK MALE DISCONNECT, NYLON INSULATED W/INSULATI

3M™ Scotchlok™ Male Disconnect, Nylon Insulated w/Insulation Grip Bullet Style MNG18-180DMK-A, 1000/Case
MI ITEM #09481843
MFR #7100165177 3M SCOTCHLOK MALE DISCONNECT, NYLON INSULATED W/INSULATI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.92/each for your price

Overview

Mfr description
7100165177 3M SCOTCHLOK MALE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Red nylon-insulated, butted-seam barrel with a funnel-designed, seamless brass sleeve offers easy insertion of wires
  • This male disconnect terminal offers excellent holding force
  • Allows for quick and easy disconnect of wires
  • Mates with 0.18-in wide female tab
  • Accommodates wire sizes 22 to 18 AWG
  • Made of durable brass for good conductivity and has corrosion-resistant tin plating
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • Rated 300V for building wire
  • RoHS 2011/65/EU Compliant
  • 1000/case

Specifications

  • Overall Length
    0.87 in
  • Manufacturer Upc Number
    00051138981006
  • UPC_NO
    00051138981006
  • Minimum Order Quantity
    1000
  • Weight
    0.003 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text