Motion
MOUSE5PK120

3M
MOUSE5PK120

Sanding Sheet - Ceramic Grain Material, 120 Grit, 5
Mi Item #09481894
MFR #MOUSE5PK120
Price$6.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
MOUSE5PK120

Sanding Sheet - Ceramic Grain Material, 120 Grit, 5
Mi Item #09481894
MFR #MOUSE5PK120

Mfr description
7100200061 3M ULTRA DURABLE DETAIL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cuts fast, lasts long
  • Ideal for detail sanding, corners and hard-toreach areas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.69/each

Specifications

Dimensions

  • Overall Length
    5.6000 in, 142.24 mm
  • Overall Width
    3.9000 in, 99.06 mm

Details

  • Abrasive Material
    Ceramic Grain
  • Application
    Metal
  • Grade
    Medium
  • Grit Number
    120
  • Manufacturer Stock Number
    7100200061
  • Manufacturer Upc Number
    00638060273791
  • Material
    Ceramic Grain
  • Number of Sheets
    5
  • UPC_NO
    00638060273791
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)