Overview
Mfr description
7100201731 3M HAND-MASKER MASKING
- For industrial/occupational use only. Not for consumer sale or use.
- Waterproof: not affected by rain, dew or washwater
- No paint bleed-through
- Paint-flake resistant
- Easy to wrap around objects
- Translucent – allows light to shine through 2X more per roll*
- Size: 12 in. x 120 yd. 1 Roll/Pack
Specifications
- Manufacturer Upc Number00076308725938
- UPC_NO00076308725938
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data