Motion
7100104301 3M BRIDGE LINE KNIFELESS TAPE, KTS-BL1, GREEN, 12.7 MM X 50 M

3M
7100104301 3M BRIDGE LINE KNIFELESS TAPE, KTS-BL1, GREEN, 12.7 MM X 50 M

3M™ Bridge Line Knifeless Tape, KTS-BL1, Green, 12.7 mm x 50 m, 10/Case
Mi Item #09481990
MFR #7100104301 3M BRIDGE LINE KNIFELESS TAPE, KTS-BL1, GREEN, 12.7 MM X 50 M
Price$77.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100104301 3M BRIDGE LINE KNIFELESS TAPE, KTS-BL1, GREEN, 12.7 MM X 50 M

3M™ Bridge Line Knifeless Tape, KTS-BL1, Green, 12.7 mm x 50 m, 10/Case
Mi Item #09481990
MFR #7100104301 3M BRIDGE LINE KNIFELESS TAPE, KTS-BL1, GREEN, 12.7 MM X 50 M

Mfr description
7100104301 3M BRIDGE LINE KNIFELESS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed to give a clean, uniform cut between two panels by “bridging” the gap, giving you a professional finish when applying graphics across multiple panels.
  • Used to achieve clean and uniform cuts in wide gaps between doors, fenders and along Low Surface Energy (LSE) areas such as rubber moldings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.19/each

Specifications

Dimensions

  • Overall Length
    50 yd
  • Overall Width
    0.5 in
  • Weight
    0.209 lb

Details

  • Manufacturer Upc Number
    00076308882310
  • Minimum Order Quantity
    10
  • UPC_NO
    00076308882310
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)