Motion
7000133668 3M HIGHLAND NYLON FULLY INSULATED MALE DISCONNECT TERMINAL MTI1

3M
7000133668 3M HIGHLAND NYLON FULLY INSULATED MALE DISCONNECT TERMINAL MTI1

3M™ Highland™ Nylon Fully Insulated Male Disconnect Terminal MTI14-250Q, AWG 16-14, 25/bag, 10 Bags/Case
MI ITEM #09482144
MFR #7000133668 3M HIGHLAND NYLON FULLY INSULATED MALE DISCONNECT TERMINAL MTI1
Price$18.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000133668 3M HIGHLAND NYLON FULLY INSULATED MALE DISCONNECT TERMINAL MTI1

3M™ Highland™ Nylon Fully Insulated Male Disconnect Terminal MTI14-250Q, AWG 16-14, 25/bag, 10 Bags/Case
MI ITEM #09482144
MFR #7000133668 3M HIGHLAND NYLON FULLY INSULATED MALE DISCONNECT TERMINAL MTI1

Mfr description
7000133668 3M HIGHLAND NYLON FULLY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue nylon-insulated, butted-seam barrel offers easy insertion of wires
  • This male disconnect terminal offers excellent holding force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.26/each

Specifications

Dimensions

  • Overall Diameter
    0.3 in
  • Overall Length
    0.95 in
  • Overall Width
    0.44 in
  • Weight
    0.098 lb

Details

  • Manufacturer Upc Number
    00051128600245
  • Minimum Order Quantity
    10
  • UPC_NO
    00051128600245

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)