1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7000133669 3M HIGHLAND NYLON FULLY INSULATED MALE DISCONNECT TERMINAL MTI1
3M™ Highland™ Nylon Fully Insulated Male Disconnect Terminal MTI18-250Q, AWG 22-18, 25/bag, 10 Bags/Case
MI ITEM #
09482148
MFR #
7000133669 3M HIGHLAND NYLON FULLY INSULATED MALE DISCONNECT TERMINAL MTI1
Price
$18.26
/each
Qty
Add to Cart
Previous Page
Home
3M 7000133669 3M HIGHLAND NYLON FULLY INSULATED MALE DISCONNECT TERMINAL MTI1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7000133669 3M HIGHLAND NYLON FULLY INSULATED MALE DISCONNECT TERMINAL MTI1
3M™ Highland™ Nylon Fully Insulated Male Disconnect Terminal MTI18-250Q, AWG 22-18, 25/bag, 10 Bags/Case
MI ITEM #
09482148
MFR #
7000133669 3M HIGHLAND NYLON FULLY INSULATED MALE DISCONNECT TERMINAL MTI1
Mfr description
7000133669 3M HIGHLAND NYLON FULLY
For industrial/occupational use only. Not for consumer sale or use.
Red nylon-insulated, butted-seam barrel allows for easy insertion of wires
This male disconnect terminal offers excellent holding force
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$18
.26
/each
Add to Cart
Specifications
Dimensions
Overall Diameter
0.3 in
Overall Length
0.95 in
Overall Width
0.44 in
Weight
0.094 lb
Details
Manufacturer Upc Number
00051128600269
Minimum Order Quantity
10
UPC_NO
00051128600269
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items