Motion
7010398234 3M SCOTCHLOK LOCKING FORK NON-INSULATED, 50/BOTTLE, MU10-10FLX,

3M
7010398234 3M SCOTCHLOK LOCKING FORK NON-INSULATED, 50/BOTTLE, MU10-10FLX,

3M™ Scotchlok™ Locking Fork Non-Insulated, 50/bottle, MU10-10FLX, spring-like tongue firmly fits around the stud, 500/Case
MI ITEM #09482160
MFR #7010398234 3M SCOTCHLOK LOCKING FORK NON-INSULATED, 50/BOTTLE, MU10-10FLX,
List Price$0.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010398234 3M SCOTCHLOK LOCKING FORK NON-INSULATED, 50/BOTTLE, MU10-10FLX,

3M™ Scotchlok™ Locking Fork Non-Insulated, 50/bottle, MU10-10FLX, spring-like tongue firmly fits around the stud, 500/Case
MI ITEM #09482160
MFR #7010398234 3M SCOTCHLOK LOCKING FORK NON-INSULATED, 50/BOTTLE, MU10-10FLX,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.26/each for your price

Overview

Mfr description
7010398234 3M SCOTCHLOK LOCKING FORK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Beveled mouth offers easy insertion of wires
  • Spring-like tongue firmly fits around the stud
  • Stud size #10
  • Accommodates wire sizes 12 to 10 AWG
  • Electrolytic copper construction offers good conductivity
  • Withstands a maximum temperature of 347 degrees F (175 degrees C) for bare terminals
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 50/carton, 500/case

Specifications

  • Manufacturer Upc Number
    10051128590222
  • Minimum Order Quantity
    500
  • Overall Length
    0.73 in
  • Overall Width
    0.32 in
  • UPC_NO
    10051128590222
  • Weight
    0.006 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text