Motion
7010398233 3M SCOTCHLOK LOCKING FORK NON-INSULATED, 100/BOTTLE, MU14-10FLX

3M
7010398233 3M SCOTCHLOK LOCKING FORK NON-INSULATED, 100/BOTTLE, MU14-10FLX

3M™ Scotchlok™ Locking Fork Non-Insulated, 100/bottle, MU14-10FLX, spring-like tongue firmly fits around the stud, 500/Case
MI ITEM #09482168
MFR #7010398233 3M SCOTCHLOK LOCKING FORK NON-INSULATED, 100/BOTTLE, MU14-10FLX
List Price$1.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010398233 3M SCOTCHLOK LOCKING FORK NON-INSULATED, 100/BOTTLE, MU14-10FLX

3M™ Scotchlok™ Locking Fork Non-Insulated, 100/bottle, MU14-10FLX, spring-like tongue firmly fits around the stud, 500/Case
MI ITEM #09482168
MFR #7010398233 3M SCOTCHLOK LOCKING FORK NON-INSULATED, 100/BOTTLE, MU14-10FLX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.51/each for your price

Overview

Mfr description
7010398233 3M SCOTCHLOK LOCKING FORK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Beveled mouth offers easy insertion of wires
  • Spring-like tongue firmly fits around the stud
  • Stud size #10
  • Accommodates wire sizes 16 to 14 AWG
  • Electrolytic copper construction offers good conductivity
  • Withstands a maximum temperature of 347 degrees F (175 degrees C) for bare terminals
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 100/carton, 500/case

Specifications

  • Manufacturer Upc Number
    00051128590201
  • Minimum Order Quantity
    500
  • Overall Length
    0.68 in
  • Overall Width
    0.32 in
  • UPC_NO
    00051128590201
  • Weight
    0.002 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text