Motion
7000133431 3M SCOTCHLOK FLAG DISCONNECT, 100/BOTTLE, MU14-187DF/FL

3M
7000133431 3M SCOTCHLOK FLAG DISCONNECT, 100/BOTTLE, MU14-187DF/FL

3M™ Scotchlok™ Flag Disconnect, 100/bottle, MU14-187DF/FLAGX, allows for quick and easy disconnect of wires, 500/Case
MI ITEM #09482174
MFR #7000133431 3M SCOTCHLOK FLAG DISCONNECT, 100/BOTTLE, MU14-187DF/FL
Price$1.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000133431 3M SCOTCHLOK FLAG DISCONNECT, 100/BOTTLE, MU14-187DF/FL

3M™ Scotchlok™ Flag Disconnect, 100/bottle, MU14-187DF/FLAGX, allows for quick and easy disconnect of wires, 500/Case
MI ITEM #09482174
MFR #7000133431 3M SCOTCHLOK FLAG DISCONNECT, 100/BOTTLE, MU14-187DF/FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.51/each

Specifications

Dimensions

  • Overall Length
    0.47 in
  • Weight
    0.002 lb

Details

  • Color
    Blue
  • Manufacturer Upc Number
    00051128590898
  • Minimum Order Quantity
    500
  • Product Types
    Connector
  • UPC_NO
    00051128590898

Overview

Mfr description
7000133431 3M SCOTCHLOK FLAG
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, butted-seam barrel with a beveled mouth allows for easy insertion of wires
  • Dents and rolled edges of this female disconnect terminal offer excellent holding force
  • Allows for quick and easy disconnect of wires
  • Mates with 0.187-in wide male tab
  • Accommodates wire sizes 16 to 14 AWG
  • Made of durable brass for good conductivity and has corrosion-resistant tin plating
  • Withstands a maximum temperature of 347 degrees F (175 degrees C) for bare terminals
  • Rated 600V for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 100/carton, 500/case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought