Motion
7010304210 3M SCOTCHLOK DISCONNECT FLAG, 100/BOTTLE, MU14-250DF/FLAGX,

3M
7010304210 3M SCOTCHLOK DISCONNECT FLAG, 100/BOTTLE, MU14-250DF/FLAGX,

3M™ Scotchlok™ Disconnect Flag, 100/bottle, MU14-250DF/FLAGX, allows for quick and easy disconnect of wires, 500/Case
MI ITEM #09482176
MFR #7010304210 3M SCOTCHLOK DISCONNECT FLAG, 100/BOTTLE, MU14-250DF/FLAGX,
List Price$1.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010304210 3M SCOTCHLOK DISCONNECT FLAG, 100/BOTTLE, MU14-250DF/FLAGX,

3M™ Scotchlok™ Disconnect Flag, 100/bottle, MU14-250DF/FLAGX, allows for quick and easy disconnect of wires, 500/Case
MI ITEM #09482176
MFR #7010304210 3M SCOTCHLOK DISCONNECT FLAG, 100/BOTTLE, MU14-250DF/FLAGX,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.33/each for your price

Overview

Mfr description
7010304210 3M SCOTCHLOK DISCONNECT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, butted-seam barrel with a beveled mouth allows for easy insertion of wires
  • Dents and rolled edges of this female disconnect terminal offer excellent holding force
  • Allows for quick and easy disconnect of wires
  • Mates with 0.25-in wide male tab
  • Accommodates wire sizes 16 to 14 AWG
  • Made of durable brass for good conductivity and has corrosion-resistant tin plating
  • Withstands a maximum temperature of 347 degrees F (175 degrees C) for bare terminals
  • Rated 600V for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 100/carton, 500/case

Specifications

  • Overall Length
    0.51 in
  • Manufacturer Upc Number
    00051128590904
  • UPC_NO
    00051128590904
  • Minimum Order Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text