Motion
7010320790 3M SCOTCHLOK LOCKING FORK NON-INSULATED, 100/BOTTLE, MU18-8FLX,

3M
7010320790 3M SCOTCHLOK LOCKING FORK NON-INSULATED, 100/BOTTLE, MU18-8FLX,

3M™ Scotchlok™ Locking Fork Non-Insulated, 100/bottle, MU18-8FLX, spring-like tongue firmly fits around the stud, 500/Case
Mi Item #09482207
MFR #7010320790 3M SCOTCHLOK LOCKING FORK NON-INSULATED, 100/BOTTLE, MU18-8FLX,
Price$1.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010320790 3M SCOTCHLOK LOCKING FORK NON-INSULATED, 100/BOTTLE, MU18-8FLX,

3M™ Scotchlok™ Locking Fork Non-Insulated, 100/bottle, MU18-8FLX, spring-like tongue firmly fits around the stud, 500/Case
Mi Item #09482207
MFR #7010320790 3M SCOTCHLOK LOCKING FORK NON-INSULATED, 100/BOTTLE, MU18-8FLX,

Mfr description
7010320790 3M SCOTCHLOK LOCKING FORK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Beveled mouth offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.51/each

Specifications

Dimensions

  • Overall Length
    0.68 in
  • Overall Width
    0.3 in
  • Weight
    0.004 lb

Details

  • Manufacturer Upc Number
    10051128590161
  • Minimum Order Quantity
    500
  • UPC_NO
    10051128590161
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)