Motion
7010398194 3M SCOTCHLOK LOCKING FORK VINYL INSULATED, 50/BOTTLE, MV10-6FLX

3M
7010398194 3M SCOTCHLOK LOCKING FORK VINYL INSULATED, 50/BOTTLE, MV10-6FLX

3M™ Scotchlok™ Locking Fork Vinyl Insulated, 50/bottle, MV10-6FLX, spring-like tongue firmly fits around the stud, 500/Case
MI ITEM #09482231
MFR #7010398194 3M SCOTCHLOK LOCKING FORK VINYL INSULATED, 50/BOTTLE, MV10-6FLX
Price$1.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010398194 3M SCOTCHLOK LOCKING FORK VINYL INSULATED, 50/BOTTLE, MV10-6FLX

3M™ Scotchlok™ Locking Fork Vinyl Insulated, 50/bottle, MV10-6FLX, spring-like tongue firmly fits around the stud, 500/Case
MI ITEM #09482231
MFR #7010398194 3M SCOTCHLOK LOCKING FORK VINYL INSULATED, 50/BOTTLE, MV10-6FLX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.92/each

Specifications

Dimensions

  • Overall Length
    1.03 in
  • Overall Width
    0.28 in
  • Weight
    0.007 lb

Details

  • Manufacturer Upc Number
    10051128588328
  • Minimum Order Quantity
    50
  • UPC_NO
    10051128588328

Overview

Mfr description
7010398194 3M SCOTCHLOK LOCKING FORK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Yellow vinyl-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
  • Spring-like tongue firmly fits around the stud
  • Stud size #6
  • Accommodates wire sizes 12 to 10 AWG
  • Electrolytic copper construction offers good conductivity
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 50/carton, 500/case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought