Motion
7100165265 3M SCOTCHLOK LOCKING FORK VINYL INSULATED, 100/BOTTLE, MV14-4FL

3M
7100165265 3M SCOTCHLOK LOCKING FORK VINYL INSULATED, 100/BOTTLE, MV14-4FL

3M™ Scotchlok™ Locking Fork Vinyl Insulated, 100/bottle, MV14-4FLX, spring-like tongue firmly fits around the stud, 500/Case
Mi Item #09482249
MFR #7100165265 3M SCOTCHLOK LOCKING FORK VINYL INSULATED, 100/BOTTLE, MV14-4FL
Price$1.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100165265 3M SCOTCHLOK LOCKING FORK VINYL INSULATED, 100/BOTTLE, MV14-4FL

3M™ Scotchlok™ Locking Fork Vinyl Insulated, 100/bottle, MV14-4FLX, spring-like tongue firmly fits around the stud, 500/Case
Mi Item #09482249
MFR #7100165265 3M SCOTCHLOK LOCKING FORK VINYL INSULATED, 100/BOTTLE, MV14-4FL

Mfr description
7100165265 3M SCOTCHLOK LOCKING FORK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue vinyl-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.83/each

Specifications

Dimensions

  • Overall Length
    0.88 in
  • Overall Width
    0.25 in
  • Weight
    0.002 lb

Details

  • Manufacturer Upc Number
    00051128588383
  • Minimum Order Quantity
    500
  • UPC_NO
    00051128588383
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)