Motion
7000133369 3M SCOTCHLOK LOCKING FORK VINYL INSULATED, 100/BOTTLE, MV14-6FL

3M
7000133369 3M SCOTCHLOK LOCKING FORK VINYL INSULATED, 100/BOTTLE, MV14-6FL

3M™ Scotchlok™ Locking Fork Vinyl Insulated, 100/bottle, MV14-6FLX, spring-like tongue firmly fits around the stud, 500/Case
MI ITEM #09482257
MFR #7000133369 3M SCOTCHLOK LOCKING FORK VINYL INSULATED, 100/BOTTLE, MV14-6FL
Your Price$1.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000133369 3M SCOTCHLOK LOCKING FORK VINYL INSULATED, 100/BOTTLE, MV14-6FL

3M™ Scotchlok™ Locking Fork Vinyl Insulated, 100/bottle, MV14-6FLX, spring-like tongue firmly fits around the stud, 500/Case
MI ITEM #09482257
MFR #7000133369 3M SCOTCHLOK LOCKING FORK VINYL INSULATED, 100/BOTTLE, MV14-6FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.33/each(List $1.52)

Overview

Mfr description
7000133369 3M SCOTCHLOK LOCKING FORK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue vinyl-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
  • Spring-like tongue firmly fits around the stud
  • Stud size #6
  • Accommodates wire sizes 16 to 14 AWG
  • Electrolytic copper construction offers good conductivity
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 100/carton, 500/case

Specifications

  • Color
    Blue
  • Manufacturer Upc Number
    00051128588390
  • Minimum Order Quantity
    100
  • Overall Length
    0.88 in
  • Overall Width
    0.25 in
  • UPC_NO
    00051128588390
  • Weight
    1.361 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text