Motion
7100098431 3M SCOTCHLOK FORK VINYL INSULATED, 100/BOTTLE, MV18-10FX, WI

3M
7100098431 3M SCOTCHLOK FORK VINYL INSULATED, 100/BOTTLE, MV18-10FX, WI

3M™ Scotchlok™ Fork Vinyl Insulated, 100/bottle, MV18-10FX, wider-tongue design for use on free-standing studs, 500/Case
Mi Item #09482267
MFR #7100098431 3M SCOTCHLOK FORK VINYL INSULATED, 100/BOTTLE, MV18-10FX, WI
Price$1.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100098431 3M SCOTCHLOK FORK VINYL INSULATED, 100/BOTTLE, MV18-10FX, WI

3M™ Scotchlok™ Fork Vinyl Insulated, 100/bottle, MV18-10FX, wider-tongue design for use on free-standing studs, 500/Case
Mi Item #09482267
MFR #7100098431 3M SCOTCHLOK FORK VINYL INSULATED, 100/BOTTLE, MV18-10FX, WI

Mfr description
7100098431 3M SCOTCHLOK FORK VINYL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Red vinyl-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.51/each

Specifications

Dimensions

  • Overall Length
    0.9 in
  • Overall Width
    0.34 in

Details

  • Manufacturer Upc Number
    10051128587376
  • Minimum Order Quantity
    100
  • UPC_NO
    10051128587376
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)