Motion
7100165167 3M SCOTCHLOK MULTI-STACK DISCONNECT, VINYL INSULATED BUTTED SEA

3M
7100165167 3M SCOTCHLOK MULTI-STACK DISCONNECT, VINYL INSULATED BUTTED SEA

3M™ Scotchlok™ Multi-Stack Disconnect, Vinyl Insulated Butted Seam MVU14-250DMFK-A, 1000/Case
MI ITEM #09482335
MFR #7100165167 3M SCOTCHLOK MULTI-STACK DISCONNECT, VINYL INSULATED BUTTED SEA
List Price$0.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100165167 3M SCOTCHLOK MULTI-STACK DISCONNECT, VINYL INSULATED BUTTED SEA

3M™ Scotchlok™ Multi-Stack Disconnect, Vinyl Insulated Butted Seam MVU14-250DMFK-A, 1000/Case
MI ITEM #09482335
MFR #7100165167 3M SCOTCHLOK MULTI-STACK DISCONNECT, VINYL INSULATED BUTTED SEA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.84/each for your price

Overview

Mfr description
7100165167 3M SCOTCHLOK MULTI-STACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue vinyl-insulated, butted-seam barrel with a funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
  • The tongue portion with fingers grip a male quick-slide and a tongue extension grips a female quick-slide
  • Allows for quick and easy disconnect of wires
  • Mates with 0.25-in wide male and female tab
  • Accommodates wire sizes 16 to 14 AWG
  • Made of durable brass for good conductivity and has corrosion-resistant tin plating
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • Rated 600V for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 1000/case

Specifications

  • Overall Length
    0.87 in
  • Manufacturer Upc Number
    00051138980733
  • UPC_NO
    00051138980733
  • Minimum Order Quantity
    1000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought