Motion
7000122570 3M FOAM MOUSE PAD WRIST REST MW209MB, COMPACT SIZE, WITH ANTI

3M
7000122570 3M FOAM MOUSE PAD WRIST REST MW209MB, COMPACT SIZE, WITH ANTI

3M™ Foam Mouse Pad Wrist Rest MW209MB, Compact Size, Fabric, Black, 6.8 in x 8.6 in x 0.75 in
MI ITEM #09482416
MFR #7000122570 3M FOAM MOUSE PAD WRIST REST MW209MB, COMPACT SIZE, WITH ANTI
Price$23.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000122570 3M FOAM MOUSE PAD WRIST REST MW209MB, COMPACT SIZE, WITH ANTI

3M™ Foam Mouse Pad Wrist Rest MW209MB, Compact Size, Fabric, Black, 6.8 in x 8.6 in x 0.75 in
MI ITEM #09482416
MFR #7000122570 3M FOAM MOUSE PAD WRIST REST MW209MB, COMPACT SIZE, WITH ANTI

Mfr description
7000122570 3M FOAM MOUSE PAD WRIST
  • For industrial/occupational use only. Not for consumer sale or use.
  • Lightweight and comfortable
  • Fabric covering with anti-microbial product protection, which inhibits the growth of microorganisms
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.72/each

Specifications

Dimensions

  • Height
    0.75 in
  • Length
    8.6 in
  • Weight
    0.37 lb
  • Width
    6.8 in

Details

  • Color
    Black
  • Manufacturer Upc Number
    00051135807064
  • UPC_NO
    00051135807064

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)