1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010383992 3M GEL MOUSEPAD WRISTREST MW308DS, COMPACT SIZE, CLEAR GEL DAIS
3M™ Gel Mousepad Wristrest MW308DS, Compact Size, Clear Gel Daisy Design, 6.8 in x 8.6 in x 0.75 in
Mi Item #
09482420
MFR #
7010383992 3M GEL MOUSEPAD WRISTREST MW308DS, COMPACT SIZE, CLEAR GEL DAIS
Price
$34.09
/each
Qty
Add to Cart
Previous Page
Home
3M 7010383992 3M GEL MOUSEPAD WRISTREST MW308DS, COMPACT SIZE, CLEAR GEL DAIS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010383992 3M GEL MOUSEPAD WRISTREST MW308DS, COMPACT SIZE, CLEAR GEL DAIS
3M™ Gel Mousepad Wristrest MW308DS, Compact Size, Clear Gel Daisy Design, 6.8 in x 8.6 in x 0.75 in
Mi Item #
09482420
MFR #
7010383992 3M GEL MOUSEPAD WRISTREST MW308DS, COMPACT SIZE, CLEAR GEL DAIS
Mfr description
7010383992 3M GEL MOUSEPAD WRISTREST
For industrial/occupational use only. Not for consumer sale or use.
Soothing gel comfort encourages neutral wrist posture
Clear gel is easy to keep clean
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$34
.09
/each
Add to Cart
Specifications
Dimensions
Height
0.75 in
Length
8.6 in
Weight
0.63 lb
Width
6.8 in
Details
Manufacturer Upc Number
00051135807088
UPC_NO
00051135807088
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items