Motion
34538

3M
34538

Hookit™ Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, 600 Grit
Mi Item #09482442
MFR #34538
Price$258.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
34538

Hookit™ Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, 600 Grit
Mi Item #09482442
MFR #34538

Mfr description
7100203837 3M HOOKIT FLEXIBLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Offers high flexibility and conformability
  • Premium quality delivers uniform, consistent finishes every time
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.94/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Automotive, Electrocoat Preparation, Manufacturing, Paint Shop, Primer Preparation
  • Attachment Type
    Hookit
  • Disc Attachment Type
    Hookit
  • Grit Number
    600
  • Manufacturer Upc Number
    00051131345386
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051131345386
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)