1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100169993 NEXCARE NO HURT WRAP NHT-1, 1 IN X 80 IN (25, 4 MM X 2 M) UNSTRE
Nexcare™ No Hurt Wrap NHT-1, 1 in x 80 in (25,4 mm x 2 m) Unstretched
Mi Item #
09482515
MFR #
7100169993 NEXCARE NO HURT WRAP NHT-1, 1 IN X 80 IN (25, 4 MM X 2 M) UNSTRE
Price
$10.46
/each
Qty
Add to Cart
Previous Page
Home
Safety
First Aid Products
Bandages
3M 7100169993 NEXCARE NO HURT WRAP NHT-1, 1 IN X 80 IN (25, 4 MM X 2 M) UNSTRE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100169993 NEXCARE NO HURT WRAP NHT-1, 1 IN X 80 IN (25, 4 MM X 2 M) UNSTRE
Nexcare™ No Hurt Wrap NHT-1, 1 in x 80 in (25,4 mm x 2 m) Unstretched
Mi Item #
09482515
MFR #
7100169993 NEXCARE NO HURT WRAP NHT-1, 1 IN X 80 IN (25, 4 MM X 2 M) UNSTRE
Mfr description
7100169993 NEXCARE NO HURT WRAP NHT-1,
For industrial/occupational use only. Not for consumer sale or use.
Wrap adheres to itself, but not to skin or hair
Leaves no residue on skin when removed
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$10
.46
/each
Add to Cart
Specifications
Dimensions
Length
80 in
Width
1 in
Details
Color
Beige
Manufacturer Upc Number
00051131668751
Material
Self-adhering
UPC_NO
00051131668751
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items