Motion
7100170063 NEXCARE NO HURT WRAP NHT-2, 2 IN X 80 IN (50, 8 MM X 2 M) UNSTRE

3M
7100170063 NEXCARE NO HURT WRAP NHT-2, 2 IN X 80 IN (50, 8 MM X 2 M) UNSTRE

Nexcare™ No Hurt Wrap NHT-2, 2 in x 80 in (50,8 mm x 2 m) Unstretched
MI ITEM #09482520
MFR #7100170063 NEXCARE NO HURT WRAP NHT-2, 2 IN X 80 IN (50, 8 MM X 2 M) UNSTRE
List Price$11.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100170063 NEXCARE NO HURT WRAP NHT-2, 2 IN X 80 IN (50, 8 MM X 2 M) UNSTRE

Nexcare™ No Hurt Wrap NHT-2, 2 in x 80 in (50,8 mm x 2 m) Unstretched
MI ITEM #09482520
MFR #7100170063 NEXCARE NO HURT WRAP NHT-2, 2 IN X 80 IN (50, 8 MM X 2 M) UNSTRE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.88/each for your price

Overview

Mfr description
7100170063 NEXCARE NO HURT WRAP NHT-2,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wrap adheres to itself, but not to skin or hair
  • Leaves no residue on skin when removed
  • Use as an outer wrap to fasten gauze, pads and other dressings
  • Breathable construction provides ventilated comfort
  • Tears by hand–no scissors required
  • Made in the USA
  • Size: 1” x 80”, 2” x 80”, 3” x 80”
  • Color: Tan
  • Not made with natural rubber latex

Specifications

  • Length
    80 in
  • Material
    Self-adhering
  • Color
    Beige
  • Width
    2 in
  • Manufacturer Upc Number
    00051131200395
  • UPC_NO
    00051131200395

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text