Specifications
Dimensions
- Weight0.3 lb
Details
- Features & Benefits• For industrial/occupational use only. Not for consumer sale or use.• Feature a flocked lining to help keep hands cool and comfortable• Textured palm allows for easier gripping• Size medium gloves• Made of synthetic rubber (latex free)
- Manufacturer Upc Number00051141918327
- UPC_NO00051141918327
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)