Specifications
Dimensions
- Length100 ft
- Overall Length100 ft
Details
- ColorBlack
- Manufacturer Upc Number10054007585999
- ManufacturerName (description attribute)3M
- UPC_NO10054007585999
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)