Motion
7100079469 3M MODIFIED POLYCHLOROPRENE TUBING NST-5/8-BLACK, 100 FT LENGTH

3M
7100079469 3M MODIFIED POLYCHLOROPRENE TUBING NST-5/8-BLACK, 100 FT LENGTH

3M™ Modified Polychloroprene Tubing NST-5/8-Black, 100 ft Length per spool, 3 spools per carton, 3 Rolls/Case
MI ITEM #09482576
MFR #7100079469 3M MODIFIED POLYCHLOROPRENE TUBING NST-5/8-BLACK, 100 FT LENGTH
List Price$9.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100079469 3M MODIFIED POLYCHLOROPRENE TUBING NST-5/8-BLACK, 100 FT LENGTH

3M™ Modified Polychloroprene Tubing NST-5/8-Black, 100 ft Length per spool, 3 spools per carton, 3 Rolls/Case
MI ITEM #09482576
MFR #7100079469 3M MODIFIED POLYCHLOROPRENE TUBING NST-5/8-BLACK, 100 FT LENGTH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.22/each for your price

Overview

Mfr description
7100079469 3M MODIFIED POLYCHLOROPRENE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Highly resistant to cut-through and abrasion
  • Ideal for use in jacketing cable harnesses with its superior mechanical properties and wide operating temperature range
  • Suitable for applications requiring a tough, highly flexible covering
  • Made of black flexible modified chlorinated polyolefin
  • Withstands temperatures of -94 to 250 degrees F (-70 to 121 degrees C)
  • Flame-retardant tubing is rated for 600V applications

Specifications

  • Length
    100 ft
  • ManufacturerName (description attribute)
    3M
  • Manufacturer Upc Number
    00054007586012
  • Color
    Black
  • UPC_NO
    00054007586012
  • Overall Length
    100 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text