Specifications
Dimensions
- Length100 ft
- Overall Length100 ft
Details
- ColorBlack
- Manufacturer Upc Number00054007586029
- ManufacturerName (description attribute)3M
- UPC_NO00054007586029
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)