Motion
7100025890 3M MODIFIED POLYCHLOROPRENE TUBING NST, BLACK, 50 FT LENGTH PER

3M
7100025890 3M MODIFIED POLYCHLOROPRENE TUBING NST, BLACK, 50 FT LENGTH PER

3M™ Modified Polychloroprene Tubing NST, black, 50 ft Length per spool, 2 spools per carton, 2 Rolls/Case
MI ITEM #09482586
MFR #7100025890 3M MODIFIED POLYCHLOROPRENE TUBING NST, BLACK, 50 FT LENGTH PER
Price$28.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100025890 3M MODIFIED POLYCHLOROPRENE TUBING NST, BLACK, 50 FT LENGTH PER

3M™ Modified Polychloroprene Tubing NST, black, 50 ft Length per spool, 2 spools per carton, 2 Rolls/Case
MI ITEM #09482586
MFR #7100025890 3M MODIFIED POLYCHLOROPRENE TUBING NST, BLACK, 50 FT LENGTH PER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.43/each

Specifications

Dimensions

  • Length
    50 ft
  • Overall Length
    50 ft

Details

  • Color
    Black
  • Manufacturer Upc Number
    10054007586057
  • ManufacturerName (description attribute)
    3M
  • UPC_NO
    10054007586057

Overview

Mfr description
7100025890 3M MODIFIED POLYCHLOROPRENE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Highly resistant to cut-through and abrasion
  • Ideal for use in jacketing cable harnesses with its superior mechanical properties and wide operating temperature range
  • Suitable for applications requiring a tough, highly flexible covering
  • Made of black flexible modified chlorinated polyolefin
  • Withstands temperatures of -94 to 250 degrees F (-70 to 121 degrees C)
  • Flame-retardant tubing is rated for 600V applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought